Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, S-Tap Pan Head Phil Dr #10 X 1/2in Zinc Pl Steel Black Head 25PK
Mfr # 9155151
Zoro # G100934431
product price: $5.35
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1/2 in
- Drive Size #10 X 1/2 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9155151
- Zoro # G100934431
- UPC # 49793139740
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #10 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #10 X 1/2 inch
- •Pan Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
- •Thread Type: Type A, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.3 and SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (U08210.037.0325)
- MIDWEST FASTENER Cotter Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50275)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Painted 100 PK (U 9191)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #10 X 3/4in Zinc Plated Steel 75PK (9020251)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #6 X 3/8in 18-8 Stainless Steel 100PK (9019151)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 2in Zinc Plated Steel 25PK (9025571)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 50PK (9040182)
- ALLIED TITANIUM Sheet Metal Screw, #10 x 1 in, Unpolished Titanium Flat Head Phillips Drive (0001320)
- Prime-Line Self-Tapping Screws