Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 75PK
Mfr # 9028098
Zoro # G900934112
product price: $11.35
/pk 75, $0.15/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
One-Way Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #14 X 1-1/2 in.
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9028098
- Zoro # G900934112
- UPC # 49793117205
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Drive Size | #14 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | One-Way |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. These sheet metal screws feature a tamper resistant one-way head and require a special tool to remove (alternatively a slot can be cut into the head that would allow removal with a flat head screw driver). Install using flat head screw driver or one-way screw slotted driver bit.
- •Size: #14 X 1-1/2 inch
- •Round Head
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
- •Thread Type: Type A, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0075)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/64 in Ht, 100 PK (50FK-420)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (HX18120350-010P2)
- E-Z LOK Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel (329-10)
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 100PK (9028100)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #6 X 3/8in 18-8 Stainless Steel 100PK (9019151)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #7 X 1/2in Zinc Plated Steel 50PK (9025058)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1-1/4in 18-8 Stainless Steel 100PK (9016681)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Painted 100 PK (U 9191)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 3/4in Zinc Plated Case Hard 100PK (9029694)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE92)
- Prime-Line Self-Tapping Screws