Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw Flat Head Phillips Drive #7 X 3in Yellow Zinc, 75-Pack
Mfr # 9016413
Zoro # G700921879
product price: $4.15
/pk 75, $0.06/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #7
- Fastener Length 3 in
- Material Steel
- Finish Yellow Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9016413
- Zoro # G700921879
- UPC # 49793864130
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Yellow Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Description
These Sheet Metal Screws by Prime-Line Products are constructed of steel and come in a corrosion-resistant finish, enabling them to be used both indoors and out. The threads on sheet metal screws are designed to pull two materials tightly together. Pre-drilling is not necessary when using these fasteners, as they feature self-drilling and self-tapping points. The fastener drive type, size and grade vary slightly between fasteners of this type, while the ease of use and gripping strength do not.Constructed of steel square and flat tubing, and includes a steel mesh screening, all welded components Comes in a neutral, corrosion resistant, black painted finish Designed for residential use at entry doors, garage doors, rear access doors, and can be installed on some commercial applications Features 3 heavy-duty, tamper proof hinges and the door can be hung with a right or left directional swing Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U04225.087.0001)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77502)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620200USA-025BX)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0016)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK (9020308)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 50PK (9040182)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1in 18-8 Stainless Steel 100PK (9016643)
- PRIME-LINE Sheet Metal Screw Thread Cut Pan Head Sltd Dr #8-32 X 1/2in Zinc Plated Steel 50PK (9166817)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU76)
- Prime-Line Sheet Metal Screws