Sheet Metal Screw, #10 x 5/8 in, Chrome Plated Steel Pan Head One-Way Drive, 100 PK
Mfr # 651-0358
Zoro # G400921445
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 5/8 in
- Drive Size #10 x 5/8 in.
- Material Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 651-0358
- Zoro # G400921445
- UPC # 80296306529
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | #10 x 5/8 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | One-Way |
Material | Steel |
Finish | Chrome Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
These one-way sheet metal screws are constructed of steel and come in a chrome plated finish. These pan head fasteners are designed for use with commercial restroom partition hardware, and they can be used with many other general purpose applications. These #10 x 5/8 inch one-way pan head sheet metal screws contain a total of 100 fasteners per pack. The security drive heads of these fasteners allow for easy installation with a flat screwdriver, but require the use of a one-way screw remover tool. See Sentry Supply 650-7901 for screw sizes 6-8, Sentry Supply part 650-7902 for sizes 8-10, and Sentry Supply part 650-7903 for sizes 12-14, or Sentry Supply part 650-7904, which includes one of each one-way screw remover hand tools.
- •For use on various part assemblies as well as general purpose applications
- •#10 x 5/8 in
- •Chrome plated finish
- •Constructed of steel
- •Pack of 100 fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91400)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Alloy Steel (WWG600125012512)
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M07840.120.0025)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- PRIME-LINE Sheet Metal Screw Self-Tap Oval Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9023236)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Painted 100 PK (U 9191)
- PRIME-LINE Sheet Metal Screw Self-Tap Hx Wsh Head Sltd Dr #12 X 1-1/2in Zinc Plated Steel 50PK (9025799)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64042)
- Prime-Line Self-Tapping Screws