Shop All Automotive Tool Parts
Prime-Line
Serrated Flange Bolts 5/16in-18 X 1in Zinc Plated Case Hard Steel 25PK
Mfr # 9090912
Zoro # G300921606
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/16"-18 X 1"
- Thread Size 5/16"-18
- System of Measurement IMPERIAL (INCHES)
- Number of Pieces 25
- Dia./Thread Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9090912
- Zoro # G300921606
- UPC # 49793174048
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Size | 5/16"-18 X 1" |
Thread Size | 5/16"-18 |
Dia./Thread Size | 5/16" |
Length | 1" |
Details
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 25 |
Fastener Thread Type | Coarse |
Finish | ZINC PLATED |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Material | CASE HARDENED STEEL |
Fastener Thread Direction | RIGHT HAND |
Head Type | HEX |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
- •Size: 5/16 inch-18 X 1 inch
- •Hex bolt with a serrated circular flange under the head
- •Flange eliminates need for separate washer
- •Serrations bite into surface and can help to prevent loosening
- •Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP LS1 CHEVY CAM BOLT KIT (134-1003)
- CAMLOCKER 71in Low Profile Crossover Truck Tool Box, Matte Black Aluminum (KS71LPMB)
- HANSON 7/32" Cobalt 135-Jobber Bit (63114)
- PETERSON REFLECTR 3""RND ARMOR AMB (V472A)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2in Zinc Plated Case Hardend Steel 25PK (9090741)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK (9090608)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 5/8in Zinc Plated Case Hard Steel 25PK (9090627)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 3/4in Zinc Plated Case Hard Steel 25PK (9090646)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 3/4in Zinc Plated Case Hard Steel 25PK (9090893)
- K-TOOL INTERNATIONAL Vise Replacement Jaw (Pair), 8In. (KTI64008)
- Prime-Line Service & Shop Tools