Shop All Automotive Tool Parts
Prime-Line
Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK
Mfr # 9091159
Zoro # G300921866
product price: $18.39
/pk 25, $0.74/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material CASE HARDENED STEEL
- Head Type HEX
- Finish ZINC PLATED
- Standards ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9091159
- Zoro # G300921866
- UPC # 49793200655
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Thread Size | 3/8"-16 |
Size | 3/8"-16 X 1" |
Length | 1" |
Dia./Thread Size | 3/8" |
Details
Material | CASE HARDENED STEEL |
Head Type | HEX |
Finish | ZINC PLATED |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Fastener Thread Direction | RIGHT HAND |
Fastener Thread Type | Coarse |
System of Measurement | IMPERIAL (INCHES) |
Number of Pieces | 25 |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.Size: 3/8 inch-16 X 1 inch Hex bolt with a serrated circular flange under the head Flange eliminates need for separate washer Serrations bite into surface and can help to prevent loosening Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- ZEROSTART Weatherproof Y-Cord Series - 120V, 8.5 Ft. 2.6M And 14 Ft. 4.3M Lengths (3600089)
- DEWALT 7800 Drywall Sander Adapter For DEWALT Dust Extractors (DWV9180)
- FLAIR-IT Flair-It 16884 Valve Drain Angle 1/2 X 1/2 (16884)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2in Zinc Plated Case Hardend Steel 25PK (9090741)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 3/4in Zinc Plated Case Hard Steel 25PK (9090893)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 3/4in Zinc Plated Case Hard Steel 25PK (9090646)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 5/8in Zinc Plated Case Hard Steel 25PK (9090627)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 1in Zinc Plated Case Hard Steel 25PK (9090912)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK (9090608)
- CTA MANUFACTURING Lug Nut Remover, 3/4" (CTAA146)
- Prime-Line Service & Shop Tools