Shop All Flange Bolts
Prime-Line
Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK
Mfr # 9091178
Zoro # G900934655
product price: $21.89
/pk 25, $0.88/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Flange Type Serrated
- Head Width 9/16 in
- Material Case Hardened Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9091178
- Zoro # G900934655
- UPC # 49793166180
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material | Case Hardened Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
- •Size: 3/8 inch-16 X 1-1/4 inch
- •Hex bolt with a serrated circular flange under the head
- •Flange eliminates need for separate washer
- •Serrations bite into surface and can help to prevent loosening
- •Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5020FW)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel (U17277.062.0600)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51390.040.0001)
- ZORO SELECT Cotter Pin, 0.234 in Pin Dia, Zinc Plated Finish, 300 PK (24364PH)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2-1/2in Zinc Plated Case Hard Steel 25PK (9090760)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK (9089430)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 50MM Zinc Plated Steel 25PK (9089639)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (74605)
- Prime-Line Flange Bolts