Shop All Automotive Tool Parts
Prime-Line
Serrated Flange Bolts 1/4in-20 X 2in Zinc Plated Case Hardend Steel 25PK
Mfr # 9090741
Zoro # G700921701
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ZINC PLATED
- Size 1/4"-20 X 2"
- Standards ASME B18.2.1, ASME B18.6.3, & ASME B1.1
- Head Type HEX
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9090741
- Zoro # G700921701
- UPC # 49793174031
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Size | 1/4"-20 X 2" |
Length | 2" |
Thread Size | 1/4"-20 |
Dia./Thread Size | 1/4" |
Details
Finish | ZINC PLATED |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Head Type | HEX |
System of Measurement | IMPERIAL (INCHES) |
Material | CASE HARDENED STEEL |
Fastener Thread Direction | RIGHT HAND |
Fastener Thread Type | Coarse |
Number of Pieces | 25 |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
- •Size: 1/4 inch-20 X 2 inch
- •Hex bolt with a serrated circular flange under the head
- •Flange eliminates need for separate washer
- •Serrations bite into surface and can help to prevent loosening
- •Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.2.1, ASME B18.6.3, and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting-Fo Bl #12 S Ac Fitting, 14012 (14012)
- ECCO SAFETY GROUP DIRECTIONAL, 6IN OVAL, STTR-WARNING COMBO, 12-24 VDC, PL3 CONNECTOR, AMBER/WHITE (ED3060AW)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- RUBBERMASTER PLUS 26x9R14 Radial Atv Tube With TR6 Valve (191450)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK (9090608)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 3/4in Zinc Plated Case Hard Steel 25PK (9090646)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 3/4in Zinc Plated Case Hard Steel 25PK (9090893)
- PRIME-LINE WORKPRO W114005 Rectangle Magnetic Parts Tray, Stainless Steel Construction Single Pack (W114005)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 1in Zinc Plated Case Hard Steel 25PK (9090912)
- MAYHEW DOMINATOR 12-S STRAIGHT 17" (MY60143)
- Prime-Line Service & Shop Tools