Shop All Fastener Caps & Plugs
Prime-Line
Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Plastic
Mfr # KD 16084
Zoro # G400934773
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Material Plastic
- Color Oak
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # KD 16084
- Zoro # G400934773
- UPC # 49793560841
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 9/16 in |
Details
Item | Self-Adhesive Screw Cap |
Material | Plastic |
Color | Oak |
System of Measurement | Inch |
Description
These are high performance self-adhesive cover caps for covering unsightly screw holes provide the finishing touch with a long lasting permanent bond. Caps measure 9/16 in. outside diameter and are made of durable PVC material and include 53 caps per package.Used to hide screw holes or recessed screws Textured caps Self-adhesive PVC construction 9/16 in. outside diameter For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Keystock Square 1/2X12 (N180-208)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x2, PK10 (U07852.062.0200)
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to38mmThread, 38 mm, Steel, Plain, 5 PK (66446)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- Prime-Line