Shop All Sealing Washers
Prime-Line
Sealing Washer, Fits Bolt Size #8 EPDM/Steel, Galvanized Finish, 25 PK
Mfr # 9084300
Zoro # G900933559
product price: $11.49
/pk 25, $0.46/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM/Steel
- Finish Galvanized
- Seal Material Steel
- Outside Dia. 1/2 in
- Thickness 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9084300
- Zoro # G900933559
- UPC # 49793206282
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | #8 |
Outside Dia. | 1/2 in |
Inside Dia. | #8 |
For Screw Size | #8 X 1/2 in. Outer Diameter |
Details
Item | Sealing Washer |
Material | EPDM/Steel |
Finish | Galvanized |
Seal Material | Steel |
Thickness | 7/64 in |
Standards | ASTM A653 TYPE B |
System of Measurement | Inch |
Thickness Tolerance | 7/64 in |
Description
Designed to provide a stronger seal than metal or rubber washers alone, these one-piece washers are metal for strength laying atop a bonded rubber seal that creates a secure grip. Made of neoprene rubber, the seal produces good oil and abrasion resistance. Washers are reusable. Bonded sealing washers also provide more corrosion protection compared to standard washers.
- •Size: #8 X 1/2 inch Outer Diameter
- •Metal washer with layer of neoprene rubber on one side
- •Metal side provides strength while rubber side creates a secure water resistant seal
- •Neoprene rubber seal also helps protect against corrosion
- •Great for use in plumbing or outdoor applications such as roofing
- •Specification(s) Met: ASTM A653 TYPE B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (N04360.025.0225)
- ZORO SELECT 7/16"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 100 pk. (351075G)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (31147)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 7 in, Steel, Black Oxide, 2 PK (40512)
- FOUR SEASONS Sealing Washer, 24348 (24348)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M16 Copper, Copper Finish, 4 PK (34672)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU6)
- ADAPTALL Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish (9500-10)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- DANCO Sealing Washer, Rubber, PlainFinish (61804B)
- DANCO Sealing Washer, Rubber, PlainFinish (36333B)
- Prime-Line Sealing Washers