Shop All Screw-In Hooks
Prime-Line
Screw-In Utility Hook, 3-3/4 in., Steel Rod, Gray Rubber Coating
Mfr # MP11373-6
Zoro # G900934518
product price: $5.35
/pk 6, $0.89/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11373-6
- Zoro # G900934518
- UPC # 49793513762
- Country of Origin China
- Category Screw-In Hooks
Details
Hook Finish | Gray |
Description
This is a 3-3/4 in. gray rubber coated utility hook. Typically used for hanging ladders and large tools or rope this is a multi-purpose storage hook. The hook has an overall length of 3-3/4 in. height. Constructed of steel with a 5/16 in. diameter. Mounted to walls or ceilings to ladders/tools. Make sure to firmly mount into a wall stud or a proper wall anchor. Some drilling may be required prior to installing.Hook is constructed of solid steel rod, bent to shape and threaded for easy install Steel comes in a corrosion resistant, zinc plated finish with a vinyl coating to protect surfaces of items suspended from hook Designed for use for hanging large tools, rope, cords, hoses, bikes and more Pre-drilling into wooden studs or rafters is recommended, at a diameter smaller than the threads Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Transmitter, 390Mhz (971LM)
- MSI Serenity Stone River Rock SAMPLE Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0458-SAM)
- MSI Caldera Blanca 8 In. X 47 In. Glazed Porcelain Floor And Wall Tiles, 6PK (ZOR-PT-0249)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3068pri8402LH1D4916)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- PRIME-LINE Screw-In Utility Hook, 7 in., Steel Rod, Gray Rubber Coating 2 Pack (MP9207-2)
- PRIME-LINE Clothesline Hooks With Nuts 5/16in-18 X 6in Zinc Plated Steel 10PK (9069537)
- PANACEA Jumbo Swag Hook Black (86121)
- Prime-Line Screw-In Hooks