Shop All Screw-In Hooks
Prime-Line
Screw-In Utility Hook, 3-1/2 in., Steel Rod, Gray Rubber Coating
Mfr # MP9209-6
Zoro # G000934951
product price: $6.49
/pk 6, $1.08/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP9209-6
- Zoro # G000934951
- UPC # 49793492098
- Country of Origin China
- Category Screw-In Hooks
Details
Hook Finish | Gray |
Description
This is a 3-1/2 in. gray rubber coated utility hook. Typically used for hanging ladders and large tools or rope this is a multi-purpose storage hook. The hook has an overall length of 3-1/2 in. height. Constructed of steel with a 5/16 in. diameter. Mounted to walls or ceilings to ladders/tools. Make sure to firmly mount into a wall stud or a proper wall anchor. Some drilling may be required prior to installing.Hook is constructed of solid steel rod, bent to shape and threaded for easy install Steel comes in a corrosion resistant, zinc plated finish with a vinyl coating to protect surfaces of items suspended from hook Designed for use with ladders, but can also be used for hanging other large tools, rope, cords, hoses, bikes and more Pre-drilling into wooden studs or rafters is recommended, at a diameter smaller than the threads Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Aluminum Finish Crossbar Assembly Package for Model 1085 and 1095 Exit Devices (30733PKG628)
- MASTER LOCK Control Key, Mfr. No. 3670-03 (K3630-03)
- DELTANA Satin Chrome Cover Plate (DASHCPU26D)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-95/M)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- PRIME-LINE Clothesline Hooks With Nuts 5/16in-18 X 6in Zinc Plated Steel 10PK (9069537)
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- PRIME-LINE Screw-In Utility Hook, 7 in., Steel Rod, Gray Rubber Coating 2 Pack (MP9207-2)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- NATIONAL HARDWARE Hvy Dty Scrw Hk3/8X4-1/2 (N220-830)
- Prime-Line Screw-In Hooks