Shop All Eye Bolts
Prime-Line
Screw Eyes, Lag Thread 5/16in X 6in Zinc Plated Steel 10PK
Mfr # 9067694
Zoro # G500934260
product price: $7.65
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-9
- Material Steel
- Finish Zinc Plated
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9067694
- Zoro # G500934260
- UPC # 49793132949
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-9 |
Overall Length | 6 in |
Thread Length | Partial |
Screw Size | 5/16 in. X 6 in. |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eye Closure | Closed |
Description
Eye screws feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features lag screw threading and must be installed into wood studs for maximum holding power. As with lag screws, holes should be pre-drilled. It is very important to choose the proper screw eye for your application based on load requirements.
- •Size: 5/16 inch X 6 inch
- •Features a closed loop or "eye" at one end and lag/wood screw threads at the opposite end
- •Designed for installation into wood
- •Pre-drilled hole required (smaller than the threaded portion of the hook)
- •Often used to secure wire, rope, cable, chain and etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, Silicon Bronze, 6 PK (39966)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Aluminum, Not Graded, Plain Finish (AL.05801103.PL.DAR)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR516412L)
- PRIME-LINE Eye Bolts With Nuts 1/2in-13 X 6in Zinc Plated Steel 10PK (9066972)
- PRIME-LINE Eye Bolts With Nuts, 5/16 in.-18 X 4 in., Zinc Plated Steel, 20PK (9066630)
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, Steel, Galvanized (N2034-6)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0150)
- RICHELIEU AMERICA Onward Eye Bolt with Lag Thread, 5/16 in Dia Eye, 175 lb Working Load, Steel, Zinc (2154XB)
- Prime-Line Eye Bolts