Shop All Fastener Caps & Plugs
Prime-Line
Screw Cap, 1/2 in Dia, White, Plastic 12 PK
Mfr # EP 16097
Zoro # G800933901
product price: $6.35
/pk 12, $0.53/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Plastic
- Color White
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # EP 16097
- Zoro # G800933901
- UPC # 49793560971
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Screw Cap |
Material | Plastic |
Color | White |
System of Measurement | Inch |
Description
These folding screw cap covers are constructed of plastic and come white in color. They feature a counter-sunk mounting base and a 1/2 in. outside diameter head. These caps are low-profile and easy to install.Use to hide unsightly installation screws Plastic construction White in color Base with folding cap design 12-pack For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 5 PK (FBHEXB38164P5)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (30A0412-EA-250)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- PRIME-LINE Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK (EP 16045)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- JR PRODUCTS JR Products 20395 Screw Covers, Pack of 14 - Brown (20395)
- Prime-Line