Shop All Fastener Caps & Plugs
Prime-Line
Screw Cap, 1/2 in Dia, Brown, Plastic 12 PK
Mfr # EP 16045
Zoro # G500933843
product price: $7.35
/pk 12, $0.61/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Plastic
- Color Brown
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # EP 16045
- Zoro # G500933843
- UPC # 49793660459
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/2 in |
Details
Item | Screw Cap |
Material | Plastic |
Color | Brown |
System of Measurement | Inch |
Description
These screw cap covers are constructed of plastic and come brown in color. They feature grooved shafts and a 1/2 in. outside diameter head. These caps are low-profile and easy to install.Use to hide unsightly installation screws Plastic construction Brown in color Push-in design 12-pack For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Metal to Metal Screw, #12 x 1-1/4", Metal 250 PK (SW-MM1214G250)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- CURT Clevis Pin w/ Handle and Clip, 5/8 (45804)
- ZORO SELECT Flanged Button Machine Screw (ZFB8X30)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- Prime-Line