Screw Anchor, Steel, 50 PK
Mfr # Z 10532
Zoro # G800935066
Key Features
- Compatible Material Drywall; Hollow Block
- Material Steel
Product Information
- Brand Prime-Line
- MFR # Z 10532
- Zoro # G800935066
- UPC # 49793105325
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Drywall; Hollow Block |
Material | Steel |
Head Type | Pan |
Description
These Molly Bolt Fasteners are constructed of steel components, and they are used as specialized screws to fasten objects to plaster and gypsum board where there are hollow walls. These fasteners are anchors with expandable sleeves that slide into pre-drilled holes of hollow walls. A lip wider than the hole prevents the bolts from falling into the hole and behind the hollow walls. Upon fastening, a machine screw is then screwed into the sleeve, causing the anchor to bend, expand, spread and grip against the inside of the drywall. These fasteners fit into a 1/4inch diameter holes, and they will fit up to 9/16inch thick panels. Will self pierce into the desired surface.
- •Components of these fasteners are constructed of steel, to include steel outer shaft and steel fastener
- •All components come in a corrosion resistant, zinc plated finish
- •Designed for use with hallow walls and light duty applications, to include sheetrock/drywall, plaster and more
- •Features a dependable, collapsible folding action that opens the anchor once inserted beyond the wall's surface
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.013.0087)
- MIDWEST FASTENER 3/8"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79075)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07150.037.0087)
- PRIME-LINE Screw Anchor, 1-1/4" L, Steel, 50 PK (Z 10533)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04095)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50393)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0500)
- DEWALT Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK (02271-PWR)
- ACEDS 12-14-16 x 1.25 in. Hollow Wall Plastic Anchor (5304993)
- Prime-Line Hollow Wall Anchors