Shop All Hollow Wall Anchors
Prime-Line
Screw Anchor, 1" L, Steel, 100 PK
Mfr # Z 10527
Zoro # G800921021
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall
- Anchor Length 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # Z 10527
- Zoro # G800921021
- UPC # 49793105271
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Steel |
Head Type | Pan |
Description
This is a drywall screw anchor. Designed to fits screw sizes #10 and #12. It taps into a 3/16in. diameter hole in drywall, flairs out as screw is driven into to anchor. Designed for light-duty anchor applications, these ribbed plastic anchors prevent the anchor from turning in the hole during installation. They expand as the screw is tightened for a secure hold and feature a split to ensure expansion on two opposing sides. Features a bold finish for a colorful look.Components of these fasteners are constructed of steel, to include stamped steel wing nuts, steel spring and fastener All components come in a corrosion resistant, zinc plated finish Designed for use with hallow walls and light duty applications, to include sheetrock/drywall, plaster and more Features a dependable, spring loaded action that opens the wing nuts once inserted beyond the wall's surface Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04180.075.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- PRIME-LINE Screw Anchor, 1-1/4" L, Steel, 50 PK (Z 10533)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- MIDWEST FASTENER Toggle Bolt, 3-1/2" L, Steel, 25 PK (04115)
- DEWALT Wall-Dog Wall Anchor Screw, 2" L, Steel, 100 PK (02278-PWR)
- PRIMELINE TOOLS Screw Anchor, Plastic, 100 PK (MP10526)
- LINDSTROM Screw Anchor, 100 PK (TFP2EZA200)
- Prime-Line Hollow Wall Anchors