Prime-Line

Screen Rolling Tool


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Install new window or door screen with ease with this screen rolling tool from Prime-Line. The strong and sturdy tool is a must-have for installing the screen fabric and vinyl spline into a screen frame. It is perfect for large and small screen repair jobs and works with most screening materials. With a wood handle and steel convex and concave roller wheels, the screen rolling tool is highly durable. The metal wheels stand up to abrasion from screen materials, and the smooth wood handle is comfortable and easy to hold. The combination screen rolling tool has a 1-5/16 in. x 3/32 in. convex steel roller at one end and a 1-5/16 in. x 3/32 in. concave steel roller at the other. It is designed to be used with vinyl screen spline sizes from 0.115 in. up to 0.165 in. Don’t risk tearing or putting a hole in the screen because you don’t have the right tool. Using the correct size screen rolling tool makes the installation job easy and stress-free.
  • The strong and sturdy Screen Rolling Tool is a must have tool for rescreening window and door screens. It is extremely economical and adds great value to big and small screen repair jobs. Works with most screening materials
  • With a wood handle and steel convex and concave roller wheels, the Screen Rolling Tool is highly durable. The metal wheels stand up to abrasion from screen materials, and the wood handle is easy to hold
  • Installing a screen with a screen rolling tool makes the job much easier. This essential tool is comfortable in the hand and the wheels turn smoothly to roll the screen and spline into the frame
  • The combination screen rolling tool has a 1-5/16 in. x 3/32 in. convex (round edge) steel roller at one end and a 1-5/16 in. x 3/32 in. concave (grooved edge) steel roller at the opposite end
  • Use this steel roller screening tool to insert vinyl screen spline sizes ranging from 0.115 in. diameter, up to 0.165 in. diameter
  • Steel convex and concave rollers
  • Easy grip wood handle
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.