Shop All Screen Spline
Prime-Line
Screen Retainer Vinyl Spline, 0.12 in., Round, Black, 250 foot 1 Roll
Mfr # P 7551
Zoro # G100935261
original price:
$18.99
20% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7551
- Zoro # G100935261
- UPC # 49793075512
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.12 in. |
Details
Finish | Black |
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.120 in. (1/8 in.) diameter. It is a top quality round, serrated vinyl with a hollow core. Black in color. 250 ft. per roll.Used for securing various screen types into window screen channels UV stabilized Black extruded vinyl Easy to install Secures screen in channel Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- KABA ILCO Crystal Bright Brass Replacement Knobs (AG30A)
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5030R)
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- PRIME-LINE 1/8X250 BLK SPLINE (P7551)
- PRIME-LINE Screen Retainer Spline, 0.120 in., Foam, Black, 500 ft. 1 Roll (P 8121)
- PRIME-LINE Black Vinyl, Spline Channel Pull Tabs 25 Pack (PL 14621)
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline Single Pack (P 7529)
- PRIME-LINE 0.145 in. x 500 ft. Roll Black Foam Screen Spline 1 Roll (P 8123)
- Prime-Line Screen Spline