Shop All Screen Spline
Prime-Line
Screen Retainer Spline, 0.220 in., 250 foot, Black 1 Roll
Mfr # P 7598
Zoro # G000954829
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.22 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7598
- Zoro # G000954829
- UPC # 49793075987
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.22 in. |
Details
Finish | Black |
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.220 inch and measures 250 ft. in length.
- •Used to hold screen material to screen frames
- •0.220 inch x 250 ft
- •Black in color
- •Round, hollow core, serrated vinyl
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Brass Spring Hinge (DSH35U3)
- J.W. WINCO DIN-906-NI-M24X1.5-A Threaded Plugs, Tapered Thread (906-NI-M24X1.5-A)
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- PRIME-LINE Tab Spln Chnl Pul Wh Cd6 (PL7756)
- PRIME-LINE 0.145 in. x 500 ft. Roll Black Foam Screen Spline 1 Roll (P 8123)
- PRIME-LINE Spline Screen0.14X500Blk (P7564)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7950)
- PRIME-LINE Screen Retainer Spline, 0.175 in., 500 ft. Roll, Gray 1 Roll (P 7682)
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- STRYBUC .250 Solid Spline Foam Black (66-34)
- Prime-Line Screen & Storm Door Hardware