Shop All Screen Spline
Prime-Line
Screen Retainer Spline, 0.195 in., 250 foot, Black 1 Roll
Mfr # P 7954
Zoro # G800954821
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.195 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # P 7954
- Zoro # G800954821
- UPC # 49793879547
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.195 in. |
Details
Finish | Black |
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.195 in. and measures 250 ft. in length.Used to hold screen material to screen frames 0.195 in. x 250 ft. Black in color Round, hollow core, serrated vinyl For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A50)
- BALDWIN ESTATE Lifetime Brass Rosettes Lifetime Brass (8090.003)
- STERLING SEAL & SUPPLY 451 EPDM O-Ring 70A Shore Black, -12 Pack (OREPD451X12)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - White Oak (12"W x 96"L) (011296102WK1)
- PRIME-LINE Screen Retainer Spline, 0.200 in., Foam, Black, 500 ft. 1 Roll (P 8129)
- PRIME-LINE Spline Scrn 0.12X500'Blk (P7552)
- PRIME-LINE Bulk Screen Spline, 0.185 in. Diameter, 250ft. 1 Roll (P 7944)
- PRIME-LINE Screen Retainer Spline, 0.120 in., Foam, Black, 500 ft. 1 Roll (P 8121)
- PRIME-LINE Prime Line P 7573 Black; 1;500 ft. 0.16-0.16 in. Screen Spline (874701)
- PRIME-LINE Bulk Screen Spline, 0.185-in. Diameter, 25ft Roll, Gray Single Pack (P 7941)
- PRIME-LINE Black Vinyl, Spline Channel Pull Tabs 25 Pack (PL 14621)
- Prime-Line Screen & Storm Door Hardware