Screen Retainer Spline, 0.155 in, 25 ft., Gray
Mfr # P 7635
Zoro # G100933250
Key Features
- Finish Gray
- Insert Size 0.155 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # P 7635
- Zoro # G100933250
- UPC # 49793076359
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.155 in. |
Details
Finish | Gray |
Description
This Prime-Line E 2013 Mortise Lock is constructed with a corrosion-resistant stainless steel housing and stainless steel faceplate. The mortise lock set features a round-end face plate that serves as an adjustment feature for the hook's distance of projection. The keyway of the replacement mortise lock rests at a vertical position when the hook is fully extended in the locked position. The mounting holes of the sliding door latch are spaced apart at 3-11/16 inch on center. The patio door latch fits on W and F manufactured handles. For all dimensional information please refer to the line art and compare to your needs before purchasing.
- •REPLACE OLD OR BROKEN DOOR LOCKS – When your sliding door mortise lock is broken or old, don’t replace the door entirely, just get a new mortise door lock
- •FOR SLIDING DOORS – This mortise lock replacement can be used on sliding patio doors constructed of wood, aluminum and vinyl, and fits on W and F manufactured handles
- •48 DEGREE KEYWAY - The keyway of the mortise door latch rests at a vertical position when the hook is fully extended in the locked position
- •STRONG AND DURABLE – This patio door mortise lock set is constructed of a corrosion-resistant stainless steel housing and stainless steel faceplate
- •DIMENSIONS – The mounting holes of the mortise latch are spaced apart at 3-11/16 inch on center; for all dimensional information please refer to the line art and compare to your needs before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- EKENA MILLWORK 2"W x 6"H Full Round Urn Finial (FIN02X06UR)
- PRIME-LINE Screen Retainer Vinyl Spline, 0.12 in., Round, Black, 250 foot 1 Roll (P 7551)
- PRIME-LINE 1/4" Glazing Channel (P 7738)
- PRIME-LINE 0.14 in. x 500 ft. Roll Gray Spline 1 Roll (P 7662)
- PRIME-LINE Spline Blk 25'L .210 (P7527)
- PRIME-LINE Screen Retainer Spline, 0.120 in., Foam, Black, 500 ft. 1 Roll (P 8121)
- PRIME-LINE Tab Spln Chnl Pul Wh Cd6 (PL7756)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in., Vinyl, Black in Color, 1,320 ft. (1 Roll) (MP8010)
- Prime-Line Screen & Storm Door Hardware