Shop All Screen Spline
Prime-Line
Screen Retainer Spline, 0.130 in., 250 foot, Black 1 Roll
Mfr # P 7555
Zoro # G300954888
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.13 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # P 7555
- Zoro # G300954888
- UPC # 49793075550
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.13 in. |
Details
Finish | Black |
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.130 in. and measures 250 ft. in length.Used to hold screen material to screen frames 0.130 in. x 250 ft. Black in color Round, hollow core, serrated vinyl For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- HARDWARE RESOURCES 6-way Heavy Duty Adjustable Clip with Zinc Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-6WZ)
- ZORO SELECT Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes (1WAF8)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2468pri1310CLETLH154916)
- PRIME-LINE Spline Scrn 0.12X500'Blk (P7552)
- PRIME-LINE 0.21 in. x 250 ft. Roll, Black Spline 1 Roll (P 7595)
- PRIME-LINE Screen Retainer Spline, 0.200 in., Foam, Black, 500 ft. 1 Roll (P 8129)
- PRIME-LINE 0.165 in. x 500 ft. Roll Gray Spline 1 Roll (P 7674)
- PRIME-LINE 0.25 in. x 250 ft. Roll Black Spline 1 Roll (P 7604)
- PRIME-LINE Splinescrn 0.185X500 Blk (P7946)
- STRYBUC .135 Solid Spline Foam Black (66-54)
- Prime-Line Screen & Storm Door Hardware