Shop All Window Screen Frames
Prime-Line
Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, Bronze 1 Kit
Mfr # MP8240
Zoro # G300934798
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP8240
- Zoro # G300934798
- UPC # 49793182401
- Country of Origin United States
- Category Window Screen Frames
Details
Finish | Bronze |
Description
These screen frame kits are constructed of roll-formed aluminum frame material and they come in a bronze finished color. Using the components of this kit, up to a 36 in. x 36 in. screen frame can be constructed, or any other smaller custom sizes when cutting to size. Additional items included in this kit include the square-cut corners, vinyl spline and a charcoal fiberglass cloth.
These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.Used to construct new screen frames for missing or damaged window screens This kit allows for the construction of one 36 in. x 36 in. screen frame, or any other smaller size using the components of this kit Frame material comes in a bronze finish with bronze colored screen corners Aluminum frame, vinyl spline with plastic corners and charcoal fiberglass mesh Four square-cut plastic corners are included with each kit
These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-200)
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1118-RH-DU)
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum (17-48)
- PRIME-LINE Prime Line PL 14039 0.75 x 0.44 x 94 in. Aluminum Screen Frame; Mill (882001)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- PRIME-LINE Prime Line PL 16132 0.75 x 94 in. Terratone Bronze Screen Frame; Pack Of 20 (123598)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, White 1 Kit (MP8241)
- PRIME-LINE Screen Kit, 7/16 in. x 3/4 in., 48 in. x 48 in., White 1 Kit (PL 7837)
- PRIME-LINE 11/32X72 Alu Wind Frame (PL 14201)
- PRIME-LINE WHT C Wind Sash Frame (PL 14179)
- Prime-Line Window Screen Frames