Shop All Window Screen Frames
Prime-Line
Screen Frame Kit, 5/16 x 3/4 x 36 in., Aluminum, Matte Black, Includes Spline and Corners 1 Kit
Mfr # PL 7791
Zoro # G311906142
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # PL 7791
- Zoro # G311906142
- Country of Origin Viet Nam
- Category Window Screen Frames
Description
Do you have windows in need of new screens? These screen frame kits are constructed of roll-formed aluminum frame material and they come in a matte black finish. With the components of each of these kits, a 36 inch x 36 inch screen frame can be constructed, or other smaller custom sizes when using the materials provided in each kit. Included in this kit are the aluminum frame material, square-cut plastic corners and vinyl spline screen is sold separately. These kits are used to construct screens made with your choice of aluminum mesh, fiberglass fabric, or flexible poly film screen fabric not included in kit by following the easy-to-follow instructions provided within each kit. Alternate colors and finishes are available, and they're used by many for replacing damaged and missing screens. Note: The lineal pieces of the screen frame material are intentionally cambered curved outward, designed to prevent inward bowing when screen cloth is installed and stretched taut. Order yours today.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50 (U38805.009.0009)
- BEST Hand Capping Pin for SFIC Cores (CD547)
- ROCKWOOD Door Protection Plate, 16Hx34W, Aluminum (K1050 16X34.28)
- MSI Luna Gray Corner 6 in x 18 in Marble Splitface Corner Stacked Stone Ledger (ZOR-PNL-0144-SAM)
- PRIME-LINE Prime Line PL 7809 36 x 36 in. Bronze Screen Kit (802866)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- PRIME-LINE Mill Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7805)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- PRIME-LINE Aluminum Screen Frame Kit, 5/16 inch x 3/4 inch x 48 inch, Mill, Set of 1 (PL 7856)
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- HARDWARE EXPRESS 102RF-M-TUBED Screen Frame 0.38 in. - Mill (2488140)
- Prime-Line Window Screen Frames