Shop All Screen & Storm Door Chains
Prime-Line
Screen door Roller, 3-1/4 in. Flat Tension Spring, Stainless Roller (2 Pack)
Mfr # B 754
Zoro # G6278288
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 13/16 in
- Length 6 7/16 in
- Color Gray
- Door Type Screen Door
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # B 754
- Zoro # G6278288
- UPC # 49793007544
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Width | 3 13/16 in |
Length | 6 7/16 in |
Height | 6 7/16 in |
Roller Width | 1/4 in |
Overall Length | 6 7/16 in |
Overall Height | 6 7/16 in |
Overall Width | 3 13/16 in |
Roller Diameter | 1 in |
Details
Item | Tension Spring Roller |
Color | Gray |
Door Type | Screen Door |
Hardware | Included |
Projection from Wall | 3 1/4 in |
Finish | Unfinished |
Closer Type | Standard Duty |
Material | Stainless Steel |
Product Type | Tension Spring Roller |
ANSI/BHMA Finish | Unfinished |
Projection | 3 1/4 in |
Includes Hardware | Hardware Included |
For Use With Door Type | Screen Door |
Description
Tension Spring Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Stainless Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 3 1/4 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 225 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A225X250)
- BERENSON Advantage Wire Pulls 3 1/2 inch CC Brushed Nickel Steel Pull (6242-2BPN-P)
- GLOBAL DOOR CONTROLS 1-5/32 in. Aluminum Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2AL)
- RAYMOND ISO D Die Spring, USD, 25mmx114mm (307518D)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- PRIME-LINE ROLLR PATIO DR NYLON 1"" (111872-N)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 521)
- PRIME-LINE 1 in. Steel Ball Bearing Roller, for Peachtree (2 Pack) (B 656)
- PRIME-LINE SCRN DR GRILL ALUM 24""WH (PL 15933)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- NATIONAL HARDWARE Door Closer Parts Steel (N266-221)
- Prime-Line Screen & Storm Door Hardware