Shop All Cam Latches
This Product is Discontinued
Prime-Line
Screen Door Keeper, 7/32" W, Plastic, PR (Discontinued)
Mfr # A 213
Zoro # G6545913
This Product is Discontinued
Key Features
- Material Plastic
- Width 7/32 in
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # A 213
- Zoro # G6545913
- UPC # 049793002136
- Country of Origin United States
- Category Cam Latches
Dimensions
Width | 7/32 in |
Height | 1 3/4 in |
Details
Item | Screen Door Keeper |
Material | Plastic |
Description
Screen Door Keeper, Width 7/32 in, Height 1 3/4 in, Material Plastic, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.