Shop All Surface Hinges
Prime-Line
Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack
Mfr # K 5153
Zoro # G000934265
original price:
$12.39
11% off
new price: $10.95
/ea
Sold in multiples of 2 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
- Door Leaf Height 5-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # K 5153
- Zoro # G000934265
- UPC # 49793051530
- Country of Origin Taiwan, Province of China
- Category Surface Hinges
Dimensions
Door Leaf Height | 5-1/4 in. |
Details
Finish | Brown |
Description
This is a combination chain and spring that protects wood or metal outswinging doors from wind damage. It comes in a black finish and is made from heavy gauge spring wire with a steel chain. It installs to your door and the jamb to restrict the door from flying open in the wind causing damage to your door our home. All necessary mounting hardware is included for a quick and easy installation.Protects wood or metal screen doors from wind gusts Constructed of steel and comes in a black finish Heavy duty constructed compression spring Durable zinc plated chain Adjustable to fit most screen or storm doors All necessary mounting hardware is included for a quick and easy installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Assembly 2-51/64" L, Steel Plated (9-214)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Candy Corn (03_102)
- SPEC Compression Spring, Stainless Steel, PK10, C11000854500S (C11000854500S)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38805.012.0131)
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Aluminum 2 Pack (K 5038)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Black 2 Pack (K 5039)
- RICHELIEU 2Pack 3in 76 mm Full Mortise Butt Hinge 14 Radius, OilRubbed Bronze (2820ORBB)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 1/4 in. Corner Radius - 3514-SN (3514-SN-1)
- HAGER Hinges (BB1129 4-1/2 US26D)
- HARDWARE RESOURCES White 3" Loose Pin Non-Mortise Hinge with 3 Slots (9806WH)
- Prime-Line Door Hinges