Shop All Door Latch Guards
Prime-Line
Satin Nickel, Keyed Chain Door Guard
Mfr # U 11093
Zoro # G900935133
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-1/4 in.
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 11093
- Zoro # G900935133
- UPC # 49793110930
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 3-1/4 in. |
Details
Finish | Satin Nickel |
Description
This is a plated steel chain and diecast keeper that secures a door while allowing viewing and ventilation. Can be unlocked with key from outside or inside. The bolt slides into keyed mechanism to lock. Uses B1 keyway, ILCO (1098M). All the necessary mounting hardware is included for a quick and easy installation. Additionally this can be used as a child safety lock if mounted high enough for your child to not be able to reach. The sliding bolt secures your door closed and allows unlocking from the inside only.Components of this heavy-duty chain door guard are constructed of stamped steel and solid steel materials All components come in a beautiful, corrosion resistant, antique brass plated finish Designed for use on hinged entry doors that swing inward, into the dwelling Features a strong, durable welded steel chain Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 11 in (279 mm) Center-to-Center Stainless Steel Contemporary Edge Cabinet Pull (BP57613170A)
- KWIKSET SAF SK1000 REGINA US26D RCAL RCS PASS V1 (SK1000RG-26D)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2868pri1310CLETLH1D4916)
- KNAPE & VOGT Drawer Slide 16 In Soft Close (8450FMP 16)
- PRIME-LINE 1-3/4 in. x 9 in. Stainless Steel Lock and Door Reinforcer, 2-1/8 in (U 9586)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 10260)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- PRIME-LINE 2-3/4 in. Door Lock Steel Painted White Flip-Action Door Lock (U 9888)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/8 In. Thick Doors, Brass Finish Single Pack (U 9537)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Polished (U 11442)
- BLUFF MFG Heavy Duty Door Track Protector 24" Right Blue (DG24R-HD-BL)
- Prime-Line Door Surface Protection