Shop All Door Latch Guards
Prime-Line
Satin Nickel, Chain Door Guard
Mfr # U 10304
Zoro # G700935159
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-5/16 in.
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 10304
- Zoro # G700935159
- UPC # 49793103048
- Country of Origin China
- Category Door Latch Guards
Dimensions
Height | 3-5/16 in. |
Details
Finish | Satin Nickel |
Description
This chain door guard is constructed of extruded brass and comes in a satin nickel plated finish. It features a 6 in. long, 8 link welded steel chain and all installation fasteners necessary for complete install. When this chain door guard is fully assembled and engaged from base to keeper, the chain will extend to 4-5/8 in. To determine the maximum distance it secures a door for safe viewing or ventilation, subtract the thickness of the door from 4-5/8 in. (approx. 3-in.). It can be used on a variety of door types and over, or beside door casing. The smaller chain-holder base measures 3/4 in. wide, and the wider chain lock keeper measures 3-5/16 long. Both with a height of 2 in. This chain door guard also works great as a child-safe security device which can help prevent little ones from fully opening doors and entering or exiting into dangerous areas. See Prime-Line parts U 10305 for classic bronze, U 9909 for satin chrome, S 4298 for chrome, U 9913 antique brass and U 9907 for brass.Components of this heavy-duty chain door guard are constructed of extruded aluminum and solid steel materials All components come in a beautiful, corrosion resistant, classic bronze plated finish Designed for use on hinged entry doors that swing inward, into the dwelling Features a strong, durable welded steel chain Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull, 2213US19 (2213US19)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in (1XTA4)
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- PRIME-LINE Bright Brass Contemporary Door Reinforcer (U 10262)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- PRIME-LINE 3 in. x 7 in., Stainless Steel, Latch Shield (U 9496)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/8x2-3/8x2-1/8, P/Brs (MP9540)
- Prime-Line Door Surface Protection