Prime-Line

Sash Lock, 2 in. Hole Centers, Fits Single/Double Hung Wood Windows, Solid Brass, Polished Finish,


product price: $21.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Do you have vertical sliding wood windows with loose-fitting, worn or missing locks? Besides adding a new look to your windows with a fresh set of locking Hardware, these sash locks can help add peace of mind by restoring the security features on vertical sliding windows. These locks are typically used on wooden single-hung and double-hung vertical sliding windows. Each lock features a cam-type mechanism that is designed to draw the keeper in firmly towards the lock, providing your windows with tighter seals, better weatherizing, and increased security. They are constructed of solid brass and come in a polished finish to match other existing Hardware that may already be in the home. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock and keeper, installation fasteners and simple instructions. Installation of these sash locks is easy and can be done with a simple handheld Phillips head screwdriver. Other design features include a low-profile keeper, cam-action fastening, and 2 inch hole centers. These sash locks are for use on older vertical sliding wood windows where the checkrails also known as meeting rails of both the inner and outer sash rest flush. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.

Restrictions

  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.