Shop All Single & Double Hung Window Locks
Prime-Line
Sash Lock, 1-1/2 in., Steel Construction, Satin Nickel Finish (1-set)
Mfr # F 2713
Zoro # G900935010
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # F 2713
- Zoro # G900935010
- UPC # 49793027139
- Country of Origin Taiwan, Province of China
- Category Single & Double Hung Window Locks
Details
Finish | Satin Nickel |
Description
These sash locks are constructed of stamped steel and come in a satin nickel-plated finish. They feature a draw tight cam action latching design, and they are designed for use on wooden double hung windows. These locks mount onto the checkrails (meeting rails) of the top and bottom sash, and they install with two fasteners each (the lock and keeper). These cam-action sash locks are used by many to replace missing or damaged locks, and each are simple to install.
- •Lock lever, base and keeper constructed of steel components
- •Lock and keeper comes in a beautiful, corrosion resistant, antique brass plated finish
- •Designed for use with vertical sliding windows, single and double hung
- •Features a standard, cam locking feature
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull (LP2100)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- MASTER LOCK Luggage and Briefcase Padlock, 4 Dials (4696D)
- MAG-MATE Cylindrical Fixture Magnet, 92 lb. Pull (R1000)
- PRIME-LINE Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel, Satin Nickel Single Pack (U 11062)
- PRIME-LINE Diecast White Finish, Window Sash Lock (F 2533)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- PRIME-LINE Window Sash Lock, Spring Cam Action, Satin Nickel (F 2711)
- PRIME-LINE Turn Buttons, 1/16 in. Offset with a 9/16 in. Reach, Plastic, White 8 Pack (L 5851)
- PRIMELINE TOOLS Pointer Latch, 1/16 in. Offset, 5/8 in. Reach, Plastic, Black, 12 Latches with Screws (20 Pack) (MP5760)
- Prime-Line Single & Double Hung Window Locks