Shop All Door Closers
Prime-Line
Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast, Satin Single Pack
Mfr # KC61US
Zoro # G100921776
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # KC61US
- Zoro # G100921776
- UPC # 49793900616
- Country of Origin China
- Category Door Closers
Details
Finish | Chrome |
Description
Convert your hinged door into a self-closing door with Prime-Line part KC11US safety spring door closer. This surface mounted door closer installs in minutes! Use this spring door closer on doors that weigh up to 150 lbs. These closers are not handed, so they can be used on both left and right-handed hinged-swinging doors.
The door closers feature an adjustable closing force and speed. They are constructed of diecast materials and come in a satin chrome finish. These safety spring door closers can complement any style door. Each closer is U.L. listed with a 1/2 hour fire rating. These closers operate in a pushing-closed manner, rather than in a pulling-closed method, and they do not have a hold open feature.
Distance of travel: The closer arm of this safety spring closer has the ability to swing a full 180 degrees, but once it is mounted in place, the door’s distance of swing will be reduced to the point of where it makes contact with the bullet-shaped housing of the closer. All fasteners and installation instructions are included with this item. For lubrication, avoid using WD-40 which actually breaks down lubricating grease. Instead, apply white lithium grease to internal compressing springs if desired or necessary.
Other colors/finishes include: Black, brown, chrome plated and satin chrome plated. For a rust and weather resistant closure, consider model numbers KC50HD (white) and KC57US (brown) which are suitable for outdoor/exterior use, designed for use with lightweight gates and screen doors. Do not overtighten, turning past 4 hole positions will cause this item to fail.
The door closers feature an adjustable closing force and speed. They are constructed of diecast materials and come in a satin chrome finish. These safety spring door closers can complement any style door. Each closer is U.L. listed with a 1/2 hour fire rating. These closers operate in a pushing-closed manner, rather than in a pulling-closed method, and they do not have a hold open feature.
Distance of travel: The closer arm of this safety spring closer has the ability to swing a full 180 degrees, but once it is mounted in place, the door’s distance of swing will be reduced to the point of where it makes contact with the bullet-shaped housing of the closer. All fasteners and installation instructions are included with this item. For lubrication, avoid using WD-40 which actually breaks down lubricating grease. Instead, apply white lithium grease to internal compressing springs if desired or necessary.
Other colors/finishes include: Black, brown, chrome plated and satin chrome plated. For a rust and weather resistant closure, consider model numbers KC50HD (white) and KC57US (brown) which are suitable for outdoor/exterior use, designed for use with lightweight gates and screen doors. Do not overtighten, turning past 4 hole positions will cause this item to fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5" Wht Galv End/Drop (33010)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- ALTRONIX Siren Driver 6-12VDC 2 Ch Low Current (ALSD2)
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- PRIME-LINE 58 Pound , Diecast, White, Spring Door Closer Single Pack (KC50HD)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC17HD)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC60HD)
- PRIME-LINE Safety Spring Door Closer, UL Listed, Chrome (KC67US)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (PS8300STH x 690)
- Prime-Line Door Closers