Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction
Mfr # KC60HD
Zoro # G200921751
Key Features
- Finish Chrome
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # KC60HD
- Zoro # G200921751
- UPC # 49793600608
- Country of Origin China
- Category Door Closers
Details
Finish | Chrome |
Description
Convert your hinged door into a self-closing one with the Prime-Line KC60HD Safety Spring Door Closer. Installation is a breeze thanks to the closer and plastic slide plate being surface mounted. Use this spring door closer on doors up to 150 pounds. It can also be used on both left and right-handed doors. The door closers feature an adjustable closing force and speed. Constructed of diecast materials with a white painted finish, this safety spring door closer can complement any style door. They are U.L. listed with a 1⁄2 hour fire rating and have a 1 inch wide base, 4-1/4 inch hole center spacing and 4-3/4 inch arm. These closers operate in a pushing-closed manner, rather than in a pulling-closed method, and they do not have a hold open feature. The closer arm of this safety spring closer has the ability to swing a full 180 degrees, but once it is mounted in place, the door’s distance of swing will be reduced to the point of where it makes contact with the bullet-shaped housing of the closer. All fasteners and installation instructions are included with this item. Be sure to view the manufacturer’s How-To Installation Video also linked to this page.
- •EASY DIY PROJECT – Thanks to these Prime-Line KC60HD safety spring door closers, your next to-do is quick and easy. Use these door closers to convert hinged doors to self-closing ones.
- •INCLUDES – (1) Surface mounted spring-loaded door closer, tensioning rod, slide plate and hole plugs to cover adjustment holes in closer body after desired tension has been set.
- •EASY INSTALLATION – With a closer and plastic slide plate being surface mounted, installation is a breeze. This spring door closer can generate up to 150 pounds of closing force, and can be used on both left and right-handed doors.
- •ADJUSTABLE TENSION – Easily adjust the tension on this safety spring door closer. These closers also feature adjustable closing speed.
- •PRODUCT INFO – This safety spring door closer features a non-handed design and satin chrome painted finish to complement any style door. 1 inch wide base, 4-1/4 inch hole center spacing and 4-3/4 inch arm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 140, 2-1/4, 2.443, PK10 (U38869.009.0225)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19344)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- PRIME-LINE Safety Spring Door Closer, UL Listed, Chrome (KC67US)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast, Satin Single Pack (KC61US)
- PRIME-LINE Closer Repair Kit (K5034)
- PRIME-LINE 58 Pound , Diecast, White, Spring Door Closer Single Pack (KC50HD)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M82)
- Prime-Line Door Closers & Accessories