Prime-Line

Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction


product price: $18.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Brown
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish Brown

Description

These spring-activated door closers are constructed of diecast materials and come in a brown baked enamel finish. They are U.L. listed with a 1/2 hour fire rating, and can be used to close doors weighing up to 150 lbs. These safety closers feature an adjustable closing speed and they are non-handed, allowing installation on both left and right-handed swinging doors. Both the closer and the plastic slide plate are surface-mounted, and they are easy to install. These closers operate in a pushing-closed manner rather than in a pulling-closed method, and they do not have a hold open feature.
Distance of travel: The closer arm of this safety spring closer has the ability to swing a full 180 degrees. With the fasteners and installation instructions included, these closers are easy to install with a few simple tools. If application of grease to internal compressing springs is necessary, use white lithium avoiding chemicals like WD-40, designed to break down lubricating greases.
Other colors and finishes available in some models include: black, white, chrome plated and satin chrome plated. For a rust and weather resistant closure, consider model numbers KC50HD (white) and KC57US (brown) which are suitable for outdoor/exterior use, designed for use with lightweight gates and screen doors. Do not overtighten, turning past 4 hole positions will cause this item to fail.
  • Great for use on man doors (hinged doors providing access to home-attached garages) with U.L. listing and 1/2 hour fire rating
  • These safety closers feature an adjustable closing speed and they can close doors weighing up to 150 lbs.
  • All components are surface mounted and work in a pushing-closed manner rather than a pulling-closed method with no hold-open feature
  • Diecast construction with steel arm comes in a brown baked enamel finish
  • These closers have the ability to rotate a full 180-degrees
  • Closers are non-handed and can be used on both left and right-handed doors
  • Easy to install with a few simple tools. All fasteners and installation instructions are included in package
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.