Prime-Line

Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction


product price: $19.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish White

Description

These safety spring-activated door closers are constructed of diecast materials and come in a white painted finish. They are U.L. listed with a 1/2 hour fire rating, and can be used to close doors weighing up to 150 lbs. These closers feature an adjustable closing speed and they are non-handed, allowing them to be used on both left and right-handed swinging doors. Both the closer and the plastic slide plate are surface-mounted, and are easy to install. These closers operate in a pushing-closed manner, rather than in a pulling-closed method, and they do not have a hold open feature. Distance of travel: The closer arm of this safety spring closer has the ability to swing a full 180 degrees, but once it is mounted in place, the door’s distance of swing will be reduced to the point of where it makes contact with the bullet-shaped housing of the closer. For a rust and weather resistant closure, consider Prime-Line parts KC50HD (white) and KC57US (brown) which are suitable for outdoor/exterior use, designed for use with lightweight gates and screen doors.
All fasteners and installation instructions are included with this item. Other colors/finishes include: black, brown, chrome plated and satin chrome plated. Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left-hand corner. Application of white lithium grease to internal compressing springs may be desired, but you should avoid using lubricants like WD-40 which breaks down lubricating grease. Do not overtighten, turning past 4 hole positions will cause this item to fail.
  • Used to convert right or left hinged doors to self-closing doors
  • 1 in. wide base, 4-1/4 in. hole center spacing, 4-3/4 in. arm
  • These safety closers feature an adjustable closing speed and they can close doors weighing up to 150 lbs
  • Diecast zinc alloy body construction with a white painted finish
  • All components are surface mounted and work in a pushing-closed manner rather than a pulling-closed method with no hold-open feature
  • Great for use on doors (hinged doors providing access to home-attached garages) with U.L. listing and 1/2 hour fire rating
  • These closers have the ability to rotate a full 180-degrees
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.