Shop All Hasps
Prime-Line
Safety Hasp, 3 in., Steel Construction, Zinc-Plated Finish Single Pack
Mfr # MP5089-1
Zoro # G200935529
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hasp Length 3 in.
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # MP5089-1
- Zoro # G200935529
- UPC # 49793550897
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 in. |
Details
Finish | Zinc Plated |
Description
This is a security safety hasp. It is constructed of steel and comes in a zinc-plated finish making them corrosion resistant. Screw holes on hinge body are offset to help prevent wood from splitting. Installed properly the screws cannot be accessed or removed when the safety hasp is locked. These hasps are easy to install. All the necessary mounting hardware is included for a quick and easy installation (# 6 flat head tapping screws).
- •Hasp leaf and keeper are constructed of stamped steel materials to provide the strongest of security locking devices
- •All components come finished in a standard, corrosion resistant, zinc plated finish
- •Designed for use with doors on closets, storage rooms, doors, refrigerators, and more
- •Features concealed fasteners when in locked position to prevent tampering and easy removal
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK LUGGAGE RESETCD1 (647D)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single (U 9970)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243268 15 in. Adjustable Elbow Downspout Extender - Black (243268)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-P10-TB-EN)
- PRIME-LINE Keyed Hasp, 4 in. x 1-5/8 in., Steel, Chrome Plated, Twist Knob (U 9951)
- PRIME-LINE Safety Hasp, 3-1/2 in., Steel Construction, Zinc-Plated Finish Single Pack (MP5057-1)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-3/4inL (39DZ91)
- NATIONAL HARDWARE SAFETY HASP GALV 3-1/4"" (N102-749)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- Prime-Line Hasps