Shop All Hasps
Prime-Line
Safety Hasp, 3-1/2 in., Steel Construction, Zinc-Plated Finish Single Pack
Mfr # MP5057-1
Zoro # G500935434
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hasp Length 3-1/2 in.
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP5057-1
- Zoro # G500935434
- UPC # 49793550576
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3-1/2 in. |
Details
Finish | Zinc Plated |
Description
This is a security safety hasp. It is constructed of steel and comes in a zinc-plated finish making them corrosion resistant. Screw holes on hinge body are offset to help prevent wood from splitting. Installed properly the screws cannot be accessed or removed when the safety hasp is locked. These hasps are easy to install. All the necessary mounting hardware is included for a quick and easy installation (# 6 flat head tapping screws).
- •Hasp leaf and keeper are constructed of stamped steel materials to provide the strongest of security locking devices
- •All components come finished in a standard, corrosion resistant, zinc plated finish
- •Designed for use with doors on closets, storage rooms, doors, refrigerators, and more
- •Features concealed fasteners when in locked position to prevent tampering and easy removal
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32" Inset x Clear x 95" (Pkg of 5) (FCH-FC240-95-CL)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130500)
- MS SEDCO Multi-Mode Receiver, Plastic (CP/RX)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 12" (12SBCS26)
- PRIME-LINE HASP LOCK 4 in. CHROME (U 9951)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- ZORO SELECT Latching Swivel Safety Hasp, 6 In. L (1RBN6)
- NATIONAL HARDWARE X-HVY HASP ZN PLT7-1/4"" (N103-176)
- RICHELIEU Hasp Lock, Black (197002290)
- ONWARD RegularDuty Hasps , Black (316FBR)
- Prime-Line Hasps