Shop All Round Spacers
Prime-Line
Round Spacers #6 ID X 1/4in OD X 1/8in L Aluminum 10PK
Mfr # 9140217
Zoro # G100921592
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement IMPERIAL (INCHES)
- For Screw Size #6
- Material ALUMINUM
- Finish Aluminum
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9140217
- Zoro # G100921592
- UPC # 49793202260
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1/8 in |
Outside Diameter | 1/4" |
Size | #6 SCREW X 1/4" OD X 1/8" L |
Details
Item | Round Spacer |
System of Measurement | IMPERIAL (INCHES) |
Material | ALUMINUM |
Finish | Aluminum |
Number of Pieces | 10 |
Description
Round spacers are unthreaded and are used to separate materials from a mounting surface. They are often used in electronic assemblies to keep circuit boards raised or to prevent shorts by separating certain components.
- •Size: #6 Inner Diameter X 1/4 inch Outer Diameter X 1/8 inch Length
- •Used to separate materials from the mounting surface
- •Unthreaded
- •Often used in electronic assemblies
- •Non-magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #10 X 2in 18-8 Stainless Steel 100PK (9020612)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/2 ID, PK10 (24452)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- PRIME-LINE Round Spacers #10 ID X 5/16in OD X 1in L Aluminum 10PK (9140806)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 7/8 in Overall Lg, #10 Inside Dia (371410RS303)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF060888GR)
- ZORO SELECT Round Spacer, #6 Screw Size, Aluminum, 11/16 in Overall Lg (371106RSA)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (34085)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121405GR)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia (72901)
- Prime-Line Round Spacers