Shop All Screw-In Hooks
Prime-Line
Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK
Mfr # 9068625
Zoro # G400934452
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Finish Zinc Plated
- Size 5/16" X 4-1/2"
- Length 4-1/2"
- Finish ZINC PLATED
- Material STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9068625
- Zoro # G400934452
- UPC # 49793132963
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Size | 5/16" X 4-1/2" |
Length | 4-1/2" |
Details
Hook Finish | Zinc Plated |
Finish | ZINC PLATED |
Material | STEEL |
Description
Lag screw hooks are often used to hang objects from walls or ceilings, but must be installed into wood studs to ensure maximum holding power. As with lag screws, holes should be pre-drilled. It is very important to choose the proper screw hook for your application based on load requirements. Size: 5/16 inch X 4-1/2 inch Features an open hook at one end and lag/wood screw threads at the opposite end Designed for installation into wood Pre-drilled hole required (smaller than the threaded portion of the hook) Often used to hang items from the wall or ceiling Thread Type: Deep, Point Style: Gimlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 96" Primed 1-Panel Interior Shaker Slab Door (2680pri8401)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-96SN)
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- KIDDE 60 unit capacity Steel Key Cabinet (1802)
- PRIME-LINE Screw-In Utility Hook, 7 in., Steel Rod, Gray Rubber Coating 2 Pack (MP9207-2)
- PRIME-LINE Clothesline Hooks With Nuts 5/16in-18 X 6in Zinc Plated Steel 10PK (9069537)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- PRIME-LINE Screw-In Ladder Hook, 7-3/4 in., Steel Rod, Gray Rubber Coating 2 Pack (MP11370-2)
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- W BOX J HOOK 2in, 25PK (0E-JHK225)
- COMMAND Designer Hooks Value Pack 17083-4ES, 4 l (17083-4ES)
- Prime-Line Screw-In Hooks