Shop All Screen & Storm Door Chains
Prime-Line
Roller Assembly, 6-7/16" L x3-13/16" W, PR
Mfr # B 741
Zoro # G6280841
product price: $21.79
/pr
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 13/16 in
- Length 6 7/16 in
- Color Gray
- Hardware Included
- Projection from Wall 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # B 741
- Zoro # G6280841
- UPC # 49793007414
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Width | 3 13/16 in |
Length | 6 7/16 in |
Height | 6 7/16 in |
Roller Width | 1/4 in |
Roller Diameter | 1 1/4 in |
Overall Length | 6 7/16 in |
Overall Width | 3 13/16 in |
Overall Height | 6 7/16 in |
Details
Item | Roller Assembly |
Color | Gray |
Hardware | Included |
Projection from Wall | 2 7/16 in |
Door Type | Screen Door |
Material | Stainless Steel |
Finish | Steel |
Closer Type | Standard Duty |
For Use With Door Type | Screen Door |
Includes Hardware | Hardware Included |
Product Type | Roller Assembly |
ANSI/BHMA Finish | Unfinished |
Projection | 2 7/16 in |
Description
Roller Assembly, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Stainless Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 7/16 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- ZORO SELECT Door Handle, 7-21/64" L x 1-1/8" H (13-140)
- AMEROCK BP40516GM 3-3/4" (96 mm) CTC Bar Cab Pull Gunmetal Finish (BP40516GM)
- PRIME-LINE Roller Assembly, 5-7/16" L x3-13/16" W, PR (B 548)
- PRIME-LINE SCRN DR GRILL ALUM 24""WH (PL 15933)
- PRIME-LINE Arcadia 1-1/4 in. Stainless Steel Body Screen Door Steel Roller (2 Pack) (B 796)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- PRIME-LINE Pull Screen Door Black (12209)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 521)
- ZORO SELECT Crash Chain, 30-1/2 In L, Silver (1XMK8)
- Prime-Line Screen & Storm Door Chains