Shop All Screen & Storm Door Chains
Prime-Line
Roller Assembly, 5-7/16" L x3-13/16" W, PR
Mfr # B 548
Zoro # G6312350
product price: $5.39
/pr
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/16"
- Length 1"
- Color Bronze
- Projection from Wall 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # B 548
- Zoro # G6312350
- UPC # 49793005489
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Width | 5/16" |
Length | 1" |
Roller Dia. | 1 in |
Height | 1" |
Roller Width | 5/16 in |
Overall Height | 1 in |
Overall Width | 1/4 in |
Overall Length | 1 in |
Roller Diameter | 1 in |
Details
Item | Roller |
Color | Bronze |
Projection from Wall | 1" |
Material | Steel |
Closer Type | Standard Duty |
Hardware | Included |
Finish | Unfinished |
Door Type | Screen Door |
ANSI/BHMA Finish | Unfinished |
For Use With Door Type | Screen Door |
Includes Hardware | Hardware Included |
Product Type | Roller |
Description
Roller, Door Type Screen Door, Material Steel, Bronze, Unfinished Finish, Closer Type Standard Duty, Hardware Included, Roller Dia. 1 in, Roller Width 5/16 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Wave Spring Washer High Carbon, PK5 (W2420025)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Bright Chrome (FP223U26)
- PRIME-LINE Roller Assembly, 6-7/16" L x3-13/16" W, PR (B 741)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- PRIME-LINE Arcadia 1-1/4 in. Stainless Steel Body Screen Door Steel Roller (2 Pack) (B 796)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- PRIME-LINE ROLLR PATIO DR NYLON 1"" (111872-N)
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller Assembly, High Density (2 Pack) (B 707)
- PHIFER Scrn Poly 28X100' Char (3043815)
- Prime-Line Screen & Storm Door Hardware