Shop All Door Stops
Prime-Line
Rigid Door Stop, Zinc Diecast, Satin Nickel, Rubber Tip, Baseboard Single Pack
Mfr # MP11224-1
Zoro # G300934507
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP11224-1
- Zoro # G300934507
- UPC # 49793612243
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Finish | Satin Nickel |
Description
These door stops are constructed of diecast and come in a satin nickel plated finish. They feature a rigid shaft construction, and a white rubber tip to cushion and prevent unwanted damage to adjacent walls. These rigid door stops mount over the baseboard with a wood screw insert affixed to the base of the stop. Door stops like these are easy to install and are used by many.Satin nickel finish on diecast zinc body Rubber bumper Constructed of zinc Rigid design These door stops feature an installation fastener affixed behind the base of the stop For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Glide Swivel Chair 7/8In Brass (FE-51144-PS)
- ZORO SELECT Grommet, Buna-N, MS 35489-48, PK25 (3MRL8)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8703-C420A-14A)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- PRIME-LINE Door Stop, 3-1/4 in., Cast Brass, Brushed Chrome, Rubber Bumper, Hook/Keeper Single Pack (658-1035)
- PRIME-LINE Prime Line Products D1603 Sliding Door Tension Roller Assembly (1085257)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- PRIME-LINE 2-5/16 in., Clear Vinyl, Door Stop Bumper 2 Pack (U 9004)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- TRIMCO Kick Down Door Holder Aluminum 5" (1220-5.628)
- Prime-Line Door Stops