Shop All Bath Towel Bars and Hooks
Prime-Line
Replacement Towel Bar, 3/4 in. x 3/4 in. x 24 in., Extruded Aluminum Single Pack
Mfr # MP59027
Zoro # G600933545
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Height 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP59027
- Zoro # G600933545
- UPC # 49793214683
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3/4 in. |
Details
Finish | Aluminum |
Description
These replacement towel bars are constructed of extruded aluminum, and they come in a polished aluminum finish. The profile of this towel bar is square in shape.
- •Aluminum construction
- •Polished aluminum finish
- •3/4 inch x 3/4 inch x 24-in
- •Square tubing
- •24 inch length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 In, 4 3/4In L (HDPZ-100)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- JONES STEPHENS Bronze Tee, Lead Free, 3/4" (B74085LF)
- ANVIL Female NPT x Female NPT Forged Steel Reducer (0361177306)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 18 in., Extruded Aluminum Single Pack (MP59024)
- PRIME-LINE 32 in., Brass, Tub and Shower Towel Bar and Bracket Single Pack (M 6094)
- PRIME-LINE Towel Bar Mounting Brackets, 3/4 in., Diecast Construction, Chrome 1 Set (MP59009)
- PRIME-LINE Replacement Towel Bar, 5/8 in. x 5/8 in. x 18 in., Extruded Aluminum Single Pack (MP59015)
- PRIME-LINE Prime Line Products Bi-Fold Door Top Pivot N6700 (N6700)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- INTERDESIGN Overcabinet Towel Bar Ss (29450)
- Prime-Line Bath Towel Bars and Hooks