Shop All Lockset Cylinders
Prime-Line
Replacement Rim Cylinder Deadbolt in Brushed Chrome Finish 6 Single Packs
Mfr # SE 70003
Zoro # G600921535
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 1-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SE 70003
- Zoro # G600921535
- UPC # 18418700030
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1-1/4 in. |
Details
Finish | Chrome |
Description
This is a perfect replacement cylinder for your existing Segal lock rim cylinder. It is constructed from solid brass and can be re-keyed. Comes complete with 2 cut keys. The tail piece is precut for standard door widths, but may need to be cut to fit your door. Dry fit this unit before assembling, and make sure the tail piece is not cut short. Uses the original Segal keyway.Constructed from solid brass components, to include housing, pins and keys Components come in a beautiful, corrosion resistant, brass plated finish Designed for use with deadbolt and deadlatch door locks Features fine finished face with two keys on ring Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DON-JO 1-3/4" Extended Lip Square Corner Full Lip 2-1/4" Strike (9175619)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCH9)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- Prime-Line Door Locks and Deadbolts