Shop All Lockset Cylinders
Prime-Line
Replacement Rim Cylinder Deadbolt in Brushed Brass Finish Single Pack
Mfr # SE 70007
Zoro # G200933389
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Length 1-3/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SE 70007
- Zoro # G200933389
- UPC # 18418700078
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1-3/16 in. |
Details
Finish | Brushed Brass |
Description
This Replacement Key Lock Cylinder by SEGAL Locks is constructed of diecast zinc construction, and comes in a beautiful, corrosion-resistant, brass-plated finish. Kit contains the cylinder, 2 keys, a screw pack, a mounting plate and installation instructions. This lock cylinder is constructed from zinc diecast and plated in brass. This cylinder is used on jimmy proof and night lock style lock systems. It features a Segal keyway with adjustable tail length comes keyed differently.Constructed from solid brass components, to include housing, pins and keys Components come in a beautiful, corrosion resistant, brushed chrome plated finish Designed for use with deadbolt and deadlatch door locks Features a long reaching steel tailpiece and includes two brass keys Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- MASTER LOCK Master Lock Padlock (6627LJ D04 6PIN KZ)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- MASTER LOCK SFIC Cylinders, D, 6 Pins (CD626DUN)
- Prime-Line Door Lock Accessories