Shop All Lockset Cylinders
Prime-Line
Replacement Rim Cylinder Deadbolt in Brass Plated Finish Single Pack
Mfr # SE 66007
Zoro # G100921349
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Length 1-5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SE 66007
- Zoro # G100921349
- UPC # 18418660075
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1-5/16 in. |
Details
Finish | Brass |
Description
This Replacement Key Lock Cylinder by SEGAL Locks is constructed of diecast zinc construction, and comes in a beautiful, corrosion-resistant, brass-plated finish. Kit contains the cylinder, 2 keys, a screw pack, a mounting plate and installation instructions. This lock cylinder is constructed from zinc diecast and plated in brass. This cylinder is used on jimmy proof and night lock style lock systems. It features a Segal keyway with adjustable tail length comes keyed differently.Constructed of diecast zinc material with solid brass keys Components come in a beautiful, corrosion resistant, brass plated finish Designed for use with deadbolt and deadlatch door locks Features a long reaching steel tailpiece and includes two brass keys Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Barrel, 6 In L (4PB93)
- DC-FIX Dc-fix 346-0219 17 x 78 in. Decorative Self Adhesive Film; Maple (346-0219)
- BIRCHWOOD CASEY Safelock Cable Lock Red Birchwood C (BC-04801)
- STANLEY SECURITY Key Blank, Keyway L, Standard Type, 7 Pins (7AS1L1KS915KS800)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type 1C, 6 Pins (100CRP-UCX1C 26D)
- Prime-Line Door Locks and Deadbolts