Shop All Hand Saws
Prime-Line
PVC Cable Saw with 24 in. Braided Cable and Soft Grip Loop Handles Single Pack
Mfr # RP77155
Zoro # G300935740
original price:
$7.99
20% off
new price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 24 in.
- Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77155
- Zoro # G300935740
- UPC # 18418002257
- Country of Origin China
- Category Hand Saws
Dimensions
Blade Length | 24 in. |
Details
Finish | Silver |
Description
24 in. PVC cable cutter. Cuts faster than a hacksaw in tight spaces. Works easily in an irrigation trench or between studs in a home. Soft tubing grip on handles.Used by professional plumbers, landscapers and homeowners Used for cutting plastic pipe in tight spaces Used in places a tradition saw cannot cut Tight woven wire cutter with plastic covered finger loops Easy to use Pull back and forth to cut pipe Easily wraps around pipe for in ground cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- SPYDER SPYDER SCRAPER 2"" (0138)
- ZORO SELECT Diamond Hole Saw, 1-1/2 in., Thin Wall (59583)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 4 Flutes, UNC (008192AS)
- KRAFT TOOL Undercut Door Jamb Saw (FC518)
- JONES STEPHENS E-Z Stroke Pipe Saw, 8" (S49005)
- LENOX Hack Saw, Low Profile, 12 x 1/2 In, 24 TPI (5012)
- REED PWR HACK SAW BLADES 24 1-14TP 04497 (Z2414)
- EXCEL BLADES Metal Mitre Box, 5.27" Mini Aluminum Hand Powered Mitre Box, 12pk (55665)
- THE BRUSH MAN Drywall Jab Saw, 6PK (JAB SAW)
- VITREX 11.5 x 4 x 9 in. QEP Carbide Grout Saw (2166064)
- Prime-Line Cutting and Shaping Tools