Shop All Screen & Storm Door Handles
Prime-Line
Push Button Screen or Storm Door Latch, Black
Mfr # K 5007
Zoro # G200935475
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
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
- Brand Prime-Line
- MFR # K 5007
- Zoro # G200935475
- UPC # 49793050076
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Handles
Details
Finish | Black |
Description
This is designed for outswinging wood or metal, screen & storm doors that are 5/8 in. to 1-1/4 in. thick. It has an outside push button handle and an inside handle latch with a black finish. It comes complete with night lock, fasteners and the keeper. The mounting holes are 1-3/4 in.Designed for use with outswinging wood or metal screen and storm doors Offers an outside push button handle and inside latch handle Mounting holes are 1-3/4 in. on center Aluminum construction in a black finish Night lock included Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
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
- ILCO Ilco: Key Blanks, A1001EH-CO88 COR.(UOOZ A22Z2) (ILCO-A1001EH-CO88)
- SCREEN TIGHT Screen Door, 32 in W, 80 in H, White (5BAR32HD)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-N-2-1/2)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- PRIME-LINE 1-3/4 in., Black, Colonial Push Button Lock with Key Single Pack (K 5080)
- PRIME-LINE Diecast, Black Dimpled, Security Screen or Storm Door Lever 1 Set (K 5063)
- PRIME-LINE Handle Set Slide Scrn Dr (121087)
- PRIME-LINE Handle Set Flsh Mount Bl (141638)
- PRIME-LINE Black Push Button Latch with Tie Down (K 5071)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- PRIMELINE TOOLS Push Button Latch with Tie Down, Black (1 Set) (MP5071)
- Prime-Line Screen & Storm Door Hardware