Shop All Cabinet Handles & Pulls
Prime-Line
Pull Hndl2-1/8In Sat Nkl
Mfr # 163920
Zoro # G1924952
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 163920
- Zoro # G1924952
- UPC # 78874639206
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
This mortise cup closet door pull is constructed of stamped steel and comes finished in satin nickel. The outside diameter of this pull is 2-1/8 inches and it has a depth of 5/16 inches. These mortise cups set flush in the door and are used on by-passing closet panel doors to provide a pull for ease of opening and closing and it they are used by many manufacturers. This item includes 2 pulls and 4 nails per package. *Installation Tip: To avoid damaging the pulls during installation; use a pair of needle nose pliers to hold the nails while hammering then finish driving the nails with a nail set to seat them in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Aluminum (U 11325)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, Brown, 150 ft (CS-RDS200B-R)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- PRIME-LINE Pull Hndl 2-1/8In Brz (164450)
- PRIME-LINE Cabinet Drawer Pull, 3 in. Hole Centers, Diecast Construction Single Pack (U 11279)
- PRIME-LINE Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated (528398)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675192900)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (7996160195)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101160140)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Aurum Brushed Gold Contemporary Cabinet Pull (BP83235320158)
- Prime-Line Cabinet Handles & Pulls